Beli chart recorder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Endress Hauser Graphical Chart RecorderDeskripsi:Ecograph T RSG35 data managerRSG35-C2AL7Graphic data manager with up to 12 analog and 6 digital inputsFunction"Secure data recording and signal analysisVisualizationIntegrated web server for device set-upE-Mail notification100 ms scan rateModular design for simple expansionData readout and processing via Field Data Manager SoftwareOPC server for indication of instantaneous values (optional)atribut:
- Certificates: UL recognized CSA
- Certification: UL CSA GP
- Data Acquisition Housing: Panel desktop housing field housing
- Data Acquisition Interface: RS232/485 (optional) Ethernet USB Modbus RTU Slave (optional) Modbus TCP Slave (optional)
- Data Acquisition Measuring Principle: Electronic Data Acquisition
- Data Manager & Data Logger Housing: panel mounting desktop housing field housing
- Data Manager & Data Logger Interface: RS232/485 (optional) Ethernet USB Modbus RTU/TCP Slave (optional)
- Data Manager & Data Logger Measuring Principle: Universal Graphic Data Manager
- Display: TFT 5.7inch colour graphic display
- Function: Secure data recording made easy - Monitor, visualize, record and communicate process values - every measurement value counts!
- Input: 12 analog (max) (U, I, TC, RTD, frequency, pulse) 6 digital (max)
- Maximal Input: 12 Analog (U, I, TC, RTD, frequency, pulse); 6 Digital
- Maximum Output: 6 Relays; 1 Transmitter power supply
- Measuring/Application Task: Data Manager & Data Logger, Data Acquisition
- Output: 6 relays (max) 1 transmitter power supply
- Power Supply (V): 100 to 230 AC ±10% 24 (-10%, +15%) AC/DC
- Software Package: Mathematics
- Storage/Recording: internal memory SD card USB flash drive
- SUPCO Circular Chart Recorderatribut:
- UNSPSC: 41111906
- Battery Life (hour): 48
- Brand: SUPCO
- Dew Point Range: Sensor-Dependent
- Digital Readout: Yes
- For Chart Size (inch): 6
- Includes: Instructions; Probe Sold Separately
- Pressure Range: Sensor-Dependent
- Recording Time (Day): 1.5 hr to 31 days
- Relative Humidity Range: Sensor-Dependent
- Temp. Range: Sensor-Dependent
- Type: Remote-Reading Universal
- GRAPHIC CONTROLS Circular Chartatribut:
- UNSPSC: 41111906
- Brand: GRAPHIC CONTROLS
- Barton Chart Recorderatribut:
- Accuracy (%): ±0.5 dari Full Scale
- Casing Material: Die-Cast Aluminum
- Chart Drive: 24 Hour / 7 Day
- Cleaning Class: Class III, Standard
- Drive Mechanism: Spring Wound, Mechanical
- Maximum Static Pressure (psi): 3000
- Mounting Size (inch): 2 Slip-on Pipe Mount, lengkap baut & mur
- Number of Pens (pcs): 2 (Disposable)
- Pen Type: Disposable Type
- Pressure Element: Helical Tube, Stainless Steel (SST)
- Process Connection: 1/4” FNPT
- Static Pressure Range (psi): 0 to 15.000 (Pen 2)
- Barton Tools Hydraulic Hand Pumpatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- ESAB Mild Steel Electrodes (Kawat Las Elektrode)Deskripsi:OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.atribut:
- Welding Current: AC, DC+(-)
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- Barton Tools Double Acting Hydraulic Cylinderatribut:
- Pump System: Double Acting
- Barton Tools Hydraulic Hand Pump Aluminumatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- Oil Displacement Pressure per Stroke (cm³): 13 (Low) 2.3 (High)
- Barton Hydraulic Crimping Toolatribut:
- Contribute/Trip (KN/mm): 60/17
- Pressure Times: 320 times voltage per saturation (Cu Cable 150mm²)
- Mould Configuration (mm²): 10;16; 25; 35; 50; 70; 95; 120; 150; 185; 240; 300
- Battery Capacity (V/Ah): DC18/5.0 Li Battery
- Crimp Range (mm²): Cu300/Al240
- Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCR
- Cylinder Type: General Purpose
- Maximum Pressure (psi): 10000
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- Kokusai Chart Recording Paper and Pen Set For Thermo-Hygro Recorderatribut:
- Package Size (mm): 200x200x10
Daftar Harga chart recorder Terbaru October 2026
| DICKSON Circular Chart Recorder | Rp8.299.900 |
| Endress Hauser Graphical Chart Recorder | Rp56.999.900 |
| SUPCO Circular Chart Recorder | Rp17.999.900 |
| GRAPHIC CONTROLS Circular Chart | Rp1.099.900 |
| Kokusai Chart Thermo-Hygro Recorder | Rp1.499.900 |
| Edly Caster Rigid Rubber Bearing (Roda Karet) | Rp139.900 |
| DICKSON Circular Chart | Rp1.199.900 |
| Kokusai Chart Pen Cartridge | Rp539.900 |
| Barton Chart Recorder | Rp119.999.900 |
| Barton Tools Hydraulic Hand Pump | Rp869.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/Endress%20Hauser%20Graphical%20Chart%20Recorder/noP111927852-1.jpg)



/kyP106399754-6.jpg)




%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Mild%20Steel%20Electrodes%20(Kawat%20Las%20Elektrode)/gaP105638586-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)



/k4P110122724-1.jpg)
/P103055293-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)